Shop CALIFORNIA SCENTS
See all product information
Create Account
Auto Air Freshener
- Mfr # CSB022-1AME
- Zoro # G923396744
product price:Â
$
2.65
/ea
Key Features
Air Freshener Duration
45 day
Features
Biodegradable
VOC Content Weight Percentage
0 %
Fragrance
Newport New Car
Container Size
0.88 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB022-1AME
- Zoro #
- G923396744
- UPC #
- 091400044077
- Country of Origin
- United States
- Air Freshener Duration
- 45 day
- Features
- Biodegradable
- VOC Content Weight Percentage
- 0 %
- Fragrance
- Newport New Car
- Item
- Air Freshener
- Product Form
- Liquid
- Air Freshener Style
- Pad
- Color
- Blue/White
- Container Type
- Bag
- Wire Color
- Blue/White
Dimensions
- Container Size
- 0.88 oz
- Fits Chest Size
- Biodegradable
Description
Air Freshener, Air Freshener Style Pad, Container Type Bag, Container Size 0.88 oz, Fragrance Newport New Car, Color Blue/White, VOC Content Weight Percentage 0 Percent, Product Form Liquid, Air Freshener Duration 45 day, Biodegradable Biodegradable, Features Biodegradable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.