Tire Shine, Tire Shine Dressing, 23 fl oz, Butyl-Free

  • Mfr # 53733

  • Zoro # G504073927


product price: $12.79
/ea

Key Features

Cleaner Type
Tire Shine Dressing
Container Size
23 fl oz
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53733
Zoro #
G504073927
UPC #
074660537336
Country of Origin
United States

Dimensions

Container Size
23 fl oz

Details

Item
Tire Shine
Cleaner Type
Tire Shine Dressing
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
White
Compatible Surface Material
Rubber
For Use With
Tires
pH
5.0 pH
Container Type
Spray Bottle
Maximum pH Level
5
Biodegradable
Not Biodegradable
Features
High-Performance, Durable Formula for months of Gloss and Protection, Synthetic Shine Formula provides an Adjustable Shine and Prevents Browning, Tiny Graphene Particles Penetrate and Bond with the Tire Surface for Greater Durability
Standards
VOC Compliant
Series
Graphene Acrylic Tire Shine
Use Location
Exterior
VOC Content Weight Percentage
0.10%

Description

Tire Shine, Cleaner Type Tire Shine Dressing, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 23 fl oz, Use Location Exterior, Compatible Surface Material Rubber, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color White, VOC Content Weight Percentage 0.1 Percent, Standards VOC Compliant, Maximum pH Level 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.