Vehicle Odor Eliminator, 2 fl oz, White
- Mfr # 54393
- Zoro # G323367108
product price:Â
$
8.55
/ea
Key Features
VOC Content Weight Percentage
10 %
Container Type
Aerosol Spray Can
Color
White
Product Form
Aerosol
Container Size
2 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54393
- Zoro #
- G323367108
- UPC #
- 074660543931
- Country of Origin
- United States
Dimensions
- Container Size
- 2 fl oz
Details
- Item
- Vehicle Odor Eliminator
- VOC Content Weight Percentage
- 10 %
- Container Type
- Aerosol Spray Can
- Color
- White
- Product Form
- Aerosol
- Fragrance
- Fresh
- Air Freshener Style
- Fogger
- Wire Color
- White
Description
Vehicle Odor Eliminator, Air Freshener Style Fogger, Container Type Aerosol Spray Can, Container Size 2 fl oz, Fragrance Fresh, Color White, VOC Content Weight Percentage 10 Percent, Product Form Aerosol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.