Shop TURTLE WAX
See all product information
Create Account
Vehicle Wash and Wax, 48 fl oz, Water Base
- Mfr # 54350
- Zoro # G223744344
product price:Â
$
8.69
/ea
Key Features
Butyl-Free
Butyl-Free
Maximum pH Level
7
Base Type
Water
Color
Milky white
Container Size
48 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54350
- Zoro #
- G223744344
- UPC #
- 074660543504
- Country of Origin
- United States
Dimensions
- Container Size
- 48 fl oz
Details
- Butyl-Free
- Butyl-Free
- Maximum pH Level
- 7
- Base Type
- Water
- Color
- Milky white
- Item
- Vehicle Wash and Wax
- Cleaner Type
- Hand Wash Vehicle Soaps
- Product Form
- Liquid
- Use Location
- Exterior
- Standards
- VOC compliant
- VOC Content Weight Percentage
- 0 %
- Compatible Surface Material
- Exterior
- Container Type
- Spray Bottle
- Wire Color
- Milky white
Description
Vehicle Wash and Wax, Cleaner Type Hand Wash Vehicle Soaps, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 48 fl oz, Use Location Exterior, Compatible Surface Material Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Milky white, Includes Not Applicable, VOC Content Weight Percentage 0 Percent, Standards VOC compliant, Maximum pH Level 7, Removes Not Applicable, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.