Zoro Homepage

Cut Resistant Gloves, Cut Level 5 , Uncoated , Uncoated , L 1 PR

  • Mfr # CPL-36A

  • Zoro # G7447167


product price: $110.99
/pr
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPL-36A
Zoro #
G7447167
UPC #
602748000351
Country of Origin
United States

Dimensions

Glove Size
L
Glove Length
11 1,4 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
Uncoated
ANSI/ISEA Abrasion Level
6
Cuff Style
gaugeuntlet
ANSI/ISEA Cut Grams
3682
Palm Material
Leather
Stitching Material
Nylon
Suggested Use Environment
Dry
Puncture Resistant
Yes
Thumb Style
Straight
Finger Material
Leather
Cut Resistant
Yes
ANSI/ISEA Puncture Level
3
Abrasion Resistant
Yes
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
ANSI/ISEA Puncture Force
73 N
Glove Hand Style
Ambidextrous
Weight
Light
Standards
ANSI 105, EN388
Glove Cut
Full Fourchette
ANSI/ISEA Abrasion Cycles
20,000
Glove Back Material
Leather
Silicone-Free
No
Glove Lining Material
Rayon
Finger Coverage
Full

Description

Knit Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.