Cut Resistant Sleeve, Cut Level 5, Aramid, 12 1/4 in Sleeve Length, Black, M

  • Mfr # SBL-DG2

  • Zoro # G7448174


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Size
M
Length
12-1/4"
ANSI/ISEA Cut Level
5
Color
Black
Cut-Resistant Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBL-DG2
Zoro #
G7448174
UPC #
602748000146
Country of Origin
United States

Dimensions

Size
M
Length
12-1/4"
Sleeve Size
M

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
5
Color
Black
Cut-Resistant Material
Aramid
Sleeve Material
Aramid
ANSI/ISEA Abrasion Level
4
Standards
ANSI 105, EN 388
Sleeve Style
Sleeve
Suggested Use Environment
Dry
Material
Aramid
ANSI/ISEA Puncture Level
5
Application
Used where there is a High Risk for Cuts and Lacerations
Cuff Style
Hemmed

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level 5, Sleeve Style Sleeve, Color Black, Standards ANSI 105, EN 388, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 5, FDA Compliant FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.