Cut Resistant Sleeve, Cut Level 5, Aramid, 8 3/4 in Sleeve Length, Black, S
- Mfr # SFX-DG2
- Zoro # G7448131
product price:Â
$
97.89
/ea
Key Features
Size
S
ANSI/ISEA Cut Level
5
Color
Black
Cut-Resistant Material
Aramid
Sleeve Material
Aramid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFX-DG2
- Zoro #
- G7448131
- UPC #
- 602748000092
- Country of Origin
- United States
- Item
- Cut-Resistant Sleeve
- ANSI/ISEA Cut Level
- 5
- Color
- Black
- Cut-Resistant Material
- Aramid
- Sleeve Material
- Aramid
- ANSI/ISEA Abrasion Level
- 4
- Standards
- ANSI 105, EN 388
- Sleeve Style
- Sleeve
- Suggested Use Environment
- Dry
- ANSI/ISEA Puncture Level
- 5
- Cuff Style
- Hemmed
- Application
- Used where there is a High Risk for Cuts and Lacerations
- Material
- Aramid
- Wire Color
- Black
Dimensions
- Size
- S
- Length
- 8-3/4"
- Sleeve Size
- S
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 5, Sleeve Style Sleeve, Color Black, Standards ANSI 105, EN 388, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 5, FDA Compliant FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.