Glove Liners, Nylon/Polyester, 10-7/8" Length, Light, White, Size XL , 1 PR
Mfr # CPB-400
Zoro # G7447343
product price: $46.19
/prKey Features
Color
White
Glove Materials
Nylon/Polyester
Glove Length
10-7/8"
Application
Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
Fabric Weight
Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPB-400
Zoro #
G7447343
UPC #
602748001655
Country of Origin
United States
Dimensions
Glove Size
XL
Glove Length
10-7/8"
Thickness
13 ga
Details
Item
Glove Liners
Color
White
Glove Materials
Nylon/Polyester
Application
Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
Fabric Weight
Light
Design
Hemmed
Description
Glove Liners, Fabric Weight Light, Color White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.