Zoro Homepage

Glove Liners, Nylon/Polyester, 9-1/4" Length, Light, White, Size S , 1 PR

  • Mfr # CPB-400

  • Zoro # G7447325


product price: $46.19
/pr

Key Features

Color
White
Glove Materials
Nylon/Polyester
Glove Length
9-1/4"
Application
Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
Fabric Weight
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB-400
Zoro #
G7447325
UPC #
602748001624
Country of Origin
United States

Dimensions

Glove Size
S
Glove Length
9-1/4"
Thickness
13 ga

Details

Item
Glove Liners
Color
White
Glove Materials
Nylon/Polyester
Application
Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
Fabric Weight
Light
Design
Hemmed

Description

Glove Liners, Fabric Weight Light, Color White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.