Heat Resistant Gloves, Polyester/cotton, 400 Degrees F Max Temp., Natural, S, 1 PR
Mfr # CPH-36A
Zoro # G8499653
product price: $81.79
/pr
Free Shipping & Returns
Key Features
Length
11-1/64"
Material
Polyester/cotton
Max. Temp.
400 Degrees F
Standards
ANSI 105 Levels: Heat 3, Cut 5, Puncture 3
Lining
Lyocell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPH-36A
Zoro #
G8499653
UPC #
602748001426
Country of Origin
United States
Dimensions
Size
S
Length
11-1/64"
Details
Item
Heat Resistant Gloves
Material
Polyester/cotton
Max. Temp.
400 Degrees F
Standards
ANSI 105 Levels: Heat 3, Cut 5, Puncture 3
Lining
Lyocell
Color
Natural
Coating Finish
Uncoated
Fabric Weight
7 oz.
Thumb Style
Straight
Application
Glass Handling, Injection Molding, Steel Manufacturing, Refining, Hot Mill that Require Heat
Cuff
Gauntlet
Cut
Full Fourchette
Coating
Uncoated
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105 Levels: Heat 3, Cut 5, Puncture 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.