Hi-Vis Mechanics Gloves, Synthetic Suede Palm, S, High Visibility Black/Green
Mfr # CPM-33A
Zoro # G8499294
product price:Â $49.39
/prKey Features
Color
High Visibility Black/Green
Palm Material
Synthetic Suede
Application
Lumber Handling, Framing and Utility Work
Palm Construction
Double Layer
Standards
ANSI 105 2016; ASTM F3 2878-10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPM-33A
Zoro #
G8499294
UPC #
602748000184
Country of Origin
United States
Dimensions
Glove Size
S
Details
Item
Hi-Vis Mechanics Gloves
Color
High Visibility Black/Green
Palm Material
Synthetic Suede
Application
Lumber Handling, Framing and Utility Work
Palm Construction
Double Layer
Standards
ANSI 105 2016; ASTM F3 2878-10
Thumb Style
Straight
Knuckle Padding Material
Neoprene
Closure Type
hook-and-loop
Stitching Material
Bonded Nylon
Finger Style
Full
Lining
Lyocell
Back Material
Spandex/Synthetic Suede
Cuff
Elastic
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Suede
Knuckle Protection Material
Neoprene
Description
Mechanics Gloves, Palm Material Synthetic Suede, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.