This item is Discontinued.

Tusco Products Tusco Products TUSCTU26ES 26 in. Cosmopolitan Tall Espresso Planter TUSCTU26ES

Tusco Products TUSCTU26ES 26 in. Cosmopolitan Tall Espresso Planter (Discontinued)

  • Mfr # TUSCTU26ES
  • Zoro # G003756932
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TUSCTU26ES
Zoro #
G003756932
UPC #
810738022928
Country of Origin
China

Description

Our garden product reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.

Features
  • Slightly tapered design of this contemporary cosmopolitan planter makes for an elegant silhouette
  • The classic look of clay and natural stone without the expense, cracking and heavy weight
  • Constructed of rotation molded plastic
  • Planter is rotation molded to achieve a natural look that is durable and weather resistant
Includes:
  • Drain plugs, undrilled
Specifications
  • Size: 26 in.
  • Dimensions: 26.00 H X 13.00 W X 13.00 L in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.