Zoro Homepage
This item is Discontinued.
Tuthill TUTHILL 807CMK Flow Meter Kit 6636831

TUTHILL 807CMK Flow Meter Kit (Discontinued)

  • Mfr # 6636831
  • Zoro # G004169304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6636831
Zoro #
G004169304
UPC #
-
Country of Origin
United States

Description

Features
  • Flow rate of 5 to 20 gpm.
  • Accurate to within +/- 2-percent.
  • Npt female inlet and outlet flow ports.
  • 50 psi max pressure.
  • Meters fluid at temperatures - 15 to 150 degrees fahrenheit.
  • Diesel fuel max viscosity, compatible with diesel, gasoline, kerosene, mineral spirits, heptane, and hexane.
  • Weatherproof, corrosion resistant. Register indicates up to 99.9 gallons.
  • Zero reset unit wheels have large 11/16" figures.
  • Large, easy to read numbers.
  • Totalizer registers to 99,999.9 gallons. Compact design, 8 x 6 x 6 in. Convenient, large, quick reset knob with positive zero stop.
  • Furnished for horizontal piping, left to right flow.
  • Not for resale use.
  • Cul/ul listed.
  • Kit includes meter with fittings to add to nos.112, 122, fr152, fr162, fr1210c, fr610,
  • Item weight - 5.38 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.