Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclave, 25 3/8" W, 38 3/4" H, 31 7/8" D

  • Mfr # LabSci 60LV

  • Zoro # G415581245


product price: $12,079.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Temperature Accuracy
-1 Degrees C/3 Degrees C
Frequency
50/60 Hz
Overall Height
38 3/4 in
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LabSci 60LV
Zoro #
G415581245
UPC #
-
Country of Origin
Israel

Dimensions

Overall Height
38 3/4 in
Overall Width
25 3/8 in
Interior Depth
27 5/8 in
Chamber Width
15 3/8 in
Interior Height
19 7/8 in
Chamber Diameter
15 3/8 in
Overall Depth
31 7/8 in

Details

Temperature Accuracy
-1 Degrees C/3 Degrees C
Frequency
50/60 Hz
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
40 Degrees C
Wattage
3,000 W
Cycle Time
Liquids: 2.5 hrs @ 121 Degrees C; Solids: 1.5 hrs @ 134 Degrees C; Delicate Solids: 1.5 hrs @ 121 Degrees C
Product Type
Autoclave
Current
13 A
Item
Autoclave
Capacity
60 L
Display Type
Digital
Weight
244.7 lb
Plug Type
NEMA L6-20
Temperature Resolution
0.1 Degrees C
Voltage
220 to 240V
Temperature - Maximum
137 Degrees C

Description

Autoclave, Cycle Time Liquids: 2.5 hrs @ 121 Degrees C; Solids: 1.5 hrs @ 134 Degrees C; Delicate Solids: 1.5 hrs @ 121 Degrees C, Capacity 60 L, Chamber Width 15 3/8 in, Chamber Diameter 15 3/8 in, Overall Height 38 3/4 in, Overall Width 25 3/8 in, Overall Depth 31 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.