Shop TUTTNAUER
See all product information
Create Account
BarcodeLabelRoll, 29-1/2'L, 2-1/4"W
- Mfr # THE002-0117
- Zoro # G715666055
product price:Â
$
73.29
/ea
Key Features
Product Type
Barcode Label Roll
Overall Length
29 1/2 ft
Overall Diameter
4 in
Material
Paper, Plastic
Overall Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THE002-0117
- Zoro #
- G715666055
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Overall Length
- 29 1/2 ft
- Overall Diameter
- 4 in
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 9 m
- Length
- 29 1/2 ft
Details
- Item
- Barcode Label Roll
- Product Type
- Barcode Label Roll
- Material
- Paper, Plastic
- Compatible with Manufacturer Model Number
- THE002-0116
- Compatible Manufacturer Model Number
- THE002-0116
- Shell Material
- Paper, Plastic
Description
BarcodeLabelRoll,29-1/2'L,2-1/4"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.