Zoro Homepage

30 ft x 60 ft Tarp, Black/Green

  • Mfr # TW578851

  • Zoro # G909281040


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Finished Size
30 ft x 60 ft
Color
Black/Green
Tarp Finished Length
30 ft
Tarp Finished Width
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW578851
Zoro #
G909281040
UPC #
758218659618
Country of Origin
China

Dimensions

Finished Size
30 ft x 60 ft
Tarp Finished Length
30 ft
Tarp Finished Width
60 ft

Details

Color
Black/Green
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.