1-Ply 550 T Poly Twine 5500 ft. Tube

  • Mfr # 40-102

  • Zoro # G013173378


product price:  $47.55
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
White
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-102
Zoro #
G013173378
UPC #
35283401022
Country of Origin
United States

Dimensions

Rope Length
10 in
Width
9 in

Details

Rope Material
Polypropylene
Color
White

Description

Poly Twine is an ecomical tie down cord.


  • •10 lb. draw from center box dispenser
  • •5500 ft. per box
  • •White twine
  • •49 lb. working load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.