Zoro Homepage

1. x 600 ft Pure No 1 Manila Rope

  • Mfr # 30-009

  • Zoro # G513173618


product price: $492.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Rope Material
Manila
Rope Length
30 in
Color
Brown
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-009
Zoro #
G513173618
UPC #
35283300097
Country of Origin
Philippines

Dimensions

Rope Length
30 in
Width
24 in

Details

Rope Material
Manila
Color
Brown

Description

The Pure #1 Manila is our best selling manila rope. Manila rope is great general purpose rope. It is a natural fiber and it used widely as a landscaping and decorative rope. Our manila is made to Government Specification for strength and the quality of our manila rope is highest thedustry. There is less bark and debris our rope which means the rope is smoother and your will get less splinters.


  • •Great for decorative and landscaping projects
  • •Only high quality fibers are used
  • •Contains oil in the manufacturing process
  • •Working load 1620 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.