Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft. x 20 ft. Black/Green Contractor Grade Value Poly Tarp

  • Mfr # G1020

  • Zoro # G413173510


product price: $28.65
/ea

Key Features

Color
Green/Black
Tarp Material
Plastic
Tarp Finished Length
16 in
Tarp Finished Width
1.4 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1020
Zoro #
G413173510
UPC #
35283410208
Country of Origin
Multiple

Dimensions

Tarp Finished Length
16 in
Tarp Finished Width
1.4 in
Depth
20 in

Details

Color
Green/Black
Tarp Material
Plastic

Description

A heavy duty poly tarp that is dark green one side and black the other side. This tarp is built to last and provide multiple years of use. It is a 12 x 12 weave and 4.84 oz. per square yard. The tarp is laminated on both sides with cord reinforcement on all sides and rust resistant grommets are provided every 3 ft. and seams are welded. This tarp can be used as protection for boats, cars or motor vehicles, emergency roof cover, drop clothes or any application where a lightweight, waterproof cover is needed.


  • •Dark green on one side, black other side
  • •Heavy duty contractor grade
  • •4.84 oz. per sq. yds.
  • •Aluminum grommets every 2 ft.
  • •8 mil thickness
  • •Heavy Duty tarp can last multiple seasons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.