Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft. x 20 ft. Buffalo Brown Poly Tarp

  • Mfr # B1020

  • Zoro # G113173292


product price: $15.15
/ea

Key Features

Color
Brown
Tarp Material
Plastic
Tarp Finished Length
16 in
Tarp Finished Width
1 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1020
Zoro #
G113173292
UPC #
35283610202
Country of Origin
Multiple

Dimensions

Tarp Finished Length
16 in
Tarp Finished Width
1 in
Depth
20 in

Details

Color
Brown
Tarp Material
Plastic

Description

A good lightweight poly tarp a brown color, this tarp is laminated on both sides with cord reinforcement on all sides. Rust resistant grommets are provided every 3 ft. and the seams are welded for extra durability. The mesh is 8 x 8/sq.. with a weight of 2.42 oz./sq. yd. and a thickness of .004. This tarp can be used as protection for boats, cars or other motor vehicles, an emergency roof cover, drop cloth or any application where a lightweight, waterproof cover is needed. The brown color provides a natural tone to blend with the landscape when used to cover wood and outdoor equipment.


  • •4 mil and 8 x 8 weave
  • •2.42 oz. per sq. yds.
  • •Woven and laminated polypropylene
  • •Aluminum grommets every 3 ft.
  • •Waterproof and UV protection
  • •Brown color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.