Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 ft. Paracord Spool Olive Drab

  • Mfr # 6510OD

  • Zoro # G613173754


product price: $68.85
/ea

Key Features

Rope Material
Nylon
Rope Length
6.5 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6510OD
Zoro #
G613173754
UPC #
35283065149
Country of Origin
China

Dimensions

Rope Length
6.5 in
Width
8 in

Details

Rope Material
Nylon
Color
Green

Description

Paracord 1000 ft. spools. A smooth, strong cord that is great for camping, hiking, survival bracelets and more. The cord has a 300 lb. break strength.


  • •Smooth, strong cord
  • •Perfect for bracelets
  • •Knots easily
  • •Break strength 300 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.