
1/16. Dia x 1780 ft. 2-Ply 750 Sisal Twine Ball
Mfr # 15-210
Zoro # G913173348
product price: $20.69
/eaKey Features
Rope Material
Sisal
Rope Length
7 in
Color
Brown
Width
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15-210
Zoro #
G913173348
UPC #
35283152108
Country of Origin
Mexico
Dimensions
Rope Length
7 in
Width
7 in
Details
Rope Material
Sisal
Color
Brown
Description
Sisal is a great product for your household tying applications. Sisal twine is used for tying up recycling, newspapers, small yard waste, Crafts, gardening and more. This is an all natural product and there are no chemicals or oils used making the twine.
- •All natural and biodegradable
- •Strong, durable, and holds a knot
- •Will not stretch
- •Great for all your household tying needs, crafts, packaging, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.