1/16. x 6500 ft. 1-Ply 650 Poly Twine 10 lbs. Tube

  • Mfr # 40-103

  • Zoro # G913173508


product price:  $42.79
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
White
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-103
Zoro #
G913173508
UPC #
35283401039
Country of Origin
United States

Dimensions

Rope Length
10 in
Width
9 in

Details

Rope Material
Polypropylene
Color
White

Description

1 Ply Tyger Polypropylene Tying Twine, 180 lbs. Tensile 6500 ft. Knots easily, holds tightly, won't become brittle. Resists rot, mildew, moisture and most acids. Recommended fordustrial packaging and bundling. Twine dispenses directly from the carton.


  • •10 lbs. draw from center box dispenser
  • •Knots easily, holds tightly, won't become brittle
  • •Resists rot, mildew, moisture and most acids
  • •Recommended for industrial packaging and bundling
  • •Twine dispenses directly from the carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.