Zoro Homepage

1/2. X 120 ft. ARBORX PLEX TREE ROPE

  • Mfr # 41-100

  • Zoro # G713173791


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polypropylene
Rope Length
14 in
Color
Multi
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-100
Zoro #
G713173791
UPC #
35283411007
Country of Origin
United States

Dimensions

Rope Length
14 in
Width
8 in

Details

Rope Material
Polypropylene
Color
Multi

Description

Arbor-Plex is a lightweight, high strength 12-strand climbing line, and the most widely used rigging line the arboristdustry. It resists snags and has excellent knot-holding ability. Arbor-Plex works well when wet and is very durable.


  • •Durable
  • •Economical
  • •No-twist stripe
  • •Snag resistant
  • •Works well in wet conditions
  • •Workling Load 1200 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.