Zoro Homepage

1/2. x 150 ft. Blue Streak Tree Rope

  • Mfr # 41-603

  • Zoro # G713173340


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
16 in
Color
Multi
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-603
Zoro #
G713173340
UPC #
35283416033
Country of Origin
United States

Dimensions

Rope Length
16 in
Width
10 in

Details

Rope Material
Polyester
Color
Multi

Description

A durable 16-strand line, ArborMaster offers the maximum firmness for all climbing techniques. Its 1/2. Dia provides an easy grip, and has low stretch and excellent knot-holding capability. ArborMaster is splice able at both ends without milking.


  • •Excellent knot-holding capability
  • •Firm construction
  • •Flexible
  • •High visibility
  • •Low stretch
  • •Working load 650 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.