Zoro Homepage

1/2. X 150 ft. Samthane Coated Stable Braid Double Braid Polyester Rope

  • Mfr # 806032801560

  • Zoro # G313173313


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
12 in
Color
Blue
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806032801560
Zoro #
G313173313
UPC #
35283806124
Country of Origin
United States

Dimensions

Rope Length
12 in
Width
10 in

Details

Rope Material
Polyester
Color
Blue

Description

This double braid is a low stretch, high strength-to-weight ratio, and torque-free construction. It is durable with excellent abrasion and UV resistance.


  • •For use as a bull rope
  • •Excellent abrasion resistance
  • •Arborist rope
  • •Working load 2080 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.