Zoro Homepage

1/2. X 150 ft. True blue Tree Rope

  • Mfr # 41-503

  • Zoro # G613173280


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
16 in
Color
Blue
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-503
Zoro #
G613173280
UPC #
35283415036
Country of Origin
United States

Dimensions

Rope Length
16 in
Width
9 in

Details

Rope Material
Polyester
Color
Blue

Description

This 12-strand premium climbing line has low stretch and high strength. It stays firm, round, and flexible with use.


  • •Durable
  • •Firm construction
  • •Low stretch, high strength
  • •Remains flexible with use
  • •Workling load 730 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.