Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2. x 300 ft. Green And White Derby Rope

  • Mfr # 96019

  • Zoro # G713173647


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
Multi
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96019
Zoro #
G713173647
UPC #
35283960192
Country of Origin
China

Dimensions

Rope Length
10 in
Width
12 in

Details

Rope Material
Polypropylene
Color
Multi

Description

Derby rope is a solid braid multifilament polypropylene rope. It is a soft, ;low stretch, knots easily and is rot and mildew resistant. Derby rope is commonly used as halter rope and pool rope.


  • •Soft and knots easily
  • •Floats in water
  • •Rot and mildew resistant
  • •Working load 360 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.