Zoro Homepage

1/2 x 50 ft. Braided Utility Rope

  • Mfr # 91601

  • Zoro # G213173734


product price: $12.65
/ea

Key Features

Rope Material
Polypropylene
Rope Length
8 in
Color
Multi
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91601
Zoro #
G213173734
UPC #
35283916014
Country of Origin
China

Dimensions

Rope Length
8 in
Width
4 in

Details

Rope Material
Polypropylene
Color
Multi

Description

A braided polypropylene with poly core. This is a great utility rope for hundreds of uses for hunters, campers, hikers, homeowners, etc. They come assorted colors with tracers. There is red, blue, green, and yellow. You will not be able to choose the color.


  • •Use full for a multitude of light duty projects
  • •A great rope for hunters, hikers, campers, or anyone outdoors
  • •Assorted colors
  • •Light duty cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.