Zoro Homepage

1/2. x 50 ft. Twisted Sisal Rope

  • Mfr # 23-605

  • Zoro # G013173439


product price: $15.89
/ea

Key Features

Rope Material
Sisal
Color
Brown
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-605
Zoro #
G013173439
UPC #
35283236051
Country of Origin
Mexico

Dimensions

Rope Length
7 in
Width
4 in

Details

Rope Material
Sisal
Color
Brown

Description

Sisal rope is a natural fiber twisted rope. Our sisal rope does not have any oils or chemicals. It is biodegradable and economical. Our sisal rope is pet safe and has been thoroughly tested and used for cat scratching posts and bird toys.


  • •Sisal is a natural fiber rope
  • •Biodegradable and economical fiber
  • •Oil and chemical free
  • •Safe for use with pets
  • •Working load 360 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.