Zoro Homepage

1/2. x 600 ft. Black Twisted Polyrpo Rope

  • Mfr # 2940

  • Zoro # G513173427


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polypropylene
Rope Length
14 in
Color
Black
Width
12 in
Includes
Black Twisted Polypro Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940
Zoro #
G513173427
UPC #
35283029400
Country of Origin
India

Dimensions

Rope Length
14 in
Width
12 in

Details

Rope Material
Polypropylene
Color
Black
Includes
Black Twisted Polypro Rope

Description

3 Strand twisted polypro works well for many jobs. It floats, does not stretch and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.


  • •Floats in water
  • •Rot and mildew resistant
  • •Color: black
  • •Working load 714 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.