Zoro Homepage

1/2. X 600 ft. SAMSON STABLE BRAID DOUBLE BRAID POLYESTER ROPE

  • Mfr # 49-005

  • Zoro # G813173745


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Color
White
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-005
Zoro #
G813173745
UPC #
35283490057
Country of Origin
United States

Dimensions

Rope Length
16 in
Width
14 in

Details

Rope Material
Polyester
Color
White

Description

A firm, polyester, double braided rope with high strength, low stretch, and excellent resistance to wear. The rope is made by Samson Rope who are one of the highest quality manufacturers thedustry. This rope can be spliced. A great rope for utility work, boating, and more.


  • •Highest quality Samson rope
  • •Low stretch, high strength
  • •Working Load 2080 lbs
  • •Great rope for utility and pulling applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.