Zoro Homepage

1/2. X 600 ft. Twisted Polydac Poly Dacron Combo Rope

  • Mfr # 33040

  • Zoro # G913173607


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
14 in
Color
White
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33040
Zoro #
G913173607
UPC #
35283330407
Country of Origin
India

Dimensions

Rope Length
14 in
Width
12 in

Details

Rope Material
Polyester
Color
White

Description

Buffalo Blend is a polypropylene polyester combination rope. The polyester strands are wrapped around the polypropylene fibers to make for a strong, low stretch, economically priced rope. The polyester fiber has strong UV resistance to help make this a long lasting rope. The rope is great for general tiedown applications, as a pulling rope, and any other application where a low stretch rope is needed.


  • •Strong and durable
  • •Will not rot or mildew
  • •White with a tracer strand
  • •Uv resistant
  • •Working load 795 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.