Zoro Homepage

1/2. X 600 ft. Twisted Premium Nylon Rope Reel

  • Mfr # 764

  • Zoro # G713173395


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Nylon
Rope Length
14 in
Color
White
Width
12 in
Includes
Twisted Premium Nylon Rope Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764
Zoro #
G713173395
UPC #
35283007644
Country of Origin
United States

Dimensions

Rope Length
14 in
Width
12 in

Details

Rope Material
Nylon
Color
White
Includes
Twisted Premium Nylon Rope Reel

Description

Our Premium Nylon Rope is made with 100% nylon fiber. Nylon is will stretch to absorb shocks and has a high break strength. It is ideal for use as an anchor rope, mooring line, or for other general purpose applications.


  • •Nylon is a high strength, high stretch, shock absorbant rope
  • •Mildew and chemical resistant
  • •Ideal for use as an anchor or mooring line
  • •Working Load 704 lbs
  • •Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.