Zoro Homepage

1/4. x 1000 ft. Hollow Braid Polypro Rope Blue and White

  • Mfr # 27-305

  • Zoro # G413173589


product price: $45.79
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
Multi
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-305
Zoro #
G413173589
UPC #
35283273056
Country of Origin
China

Dimensions

Rope Length
10 in
Width
8 in

Details

Rope Material
Polypropylene
Color
Multi

Description

Hollow Braid Polypro rope is an economical rope that is easy to splice. This is a common rope used for ski tow ropes and other small marine applications. Hollow braid polypro floats water.


  • •Easy to splice
  • •Floats in water
  • •Blue and white
  • •Working load 144 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.