Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4. x 1200 ft Premium Grade No 1 Manila Rope

  • Mfr # 24-001

  • Zoro # G013173767


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Manila
Rope Length
13 in
Color
Brown
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-001
Zoro #
G013173767
UPC #
35283240010
Country of Origin
Philippines

Dimensions

Rope Length
13 in
Width
12 in

Details

Rope Material
Manila
Color
Brown

Description

Our Grade #1 Manila Rope is the highest quality manila rope you will find the US. Manila rope is great general purpose rope. It is a natural fiber and it used widely as a landscaping and decorative rope. Our manila is made to Government Specification for strength and the quality of our manila rope is highest thedustry. There is less bark and debris our rope which means the rope is smoother and your will get less splinters. Grade #1 is recommend where the rope will be handled repeated to reduce the possibility of splinters.


  • •Great for decorative and landscaping projects
  • •Only high quality fibers are used
  • •Contains oil in the manufacturing process
  • •Draw from center box
  • •Working load 108 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.