Zoro Homepage

1/4. x 1200 ft. Twisted Cotton Rope

  • Mfr # 29-003

  • Zoro # G013173781


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Cotton
Color
White
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-003
Zoro #
G013173781
UPC #
35283290039
Country of Origin
United States

Dimensions

Rope Length
16 in
Width
16 in

Details

Rope Material
Cotton
Color
White

Description

Our 3-Strand Twisted Cotton Rope is a soft, pliable rope. It is soft on the hands and makes a great rope for decorative purposes. Our Cotton rope has a combination of cotton and polyester fibers.


  • •Made with cotton and polyester fibers
  • •A soft and pliable rope
  • •Great for crafts, decorative uses, and knotwork
  • •Working load 145 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.