Zoro Homepage

1/4. x 250 ft. Hollow Braid Polypro Rope Yellow

  • Mfr # 27-301

  • Zoro # G613173327


product price: $13.39
/ea

Key Features

Rope Material
Polypropylene
Color
Yellow
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-301
Zoro #
G613173327
UPC #
35283273018
Country of Origin
China

Dimensions

Rope Length
6.5 in
Width
7.5 in

Details

Rope Material
Polypropylene
Color
Yellow

Description

Hollow Braid Polypro rope is an economical rope that is easy to splice. This is a common rope used for ski tow ropes and other small marine applications. Hollow braid polypro floats water.


  • •Easy to splice
  • •Floats in water
  • •Color: yellow
  • •Working load 144 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.