Zoro Homepage

1/4. x 50 ft. Twisted Nylon Rope Coilette

  • Mfr # 32-001

  • Zoro # G413173343


product price: $9.69
/ea

Key Features

Rope Material
Nylon
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-001
Zoro #
G413173343
UPC #
35283320019
Country of Origin
India

Dimensions

Rope Length
4.5 in
Width
2.5 in

Details

Rope Material
Nylon
Color
White

Description

Our 3 Strand Twisted Nylon Rope is a great all-purpose rope. Nylon is a strong, durable, UV resistant, rot and mildew resistant fiber. Nylon rope absorbs shock which makes it great for dock lines and anchor lines.


  • •Rot and mildew resistant
  • •Strong and durable
  • •A great all around rope
  • •Excellent for dock lines, anchor line, or general purpose rope
  • •Working load 181 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.