Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4. x 500 ft. Braided Polyester Wire Center Rope

  • Mfr # 250-080-68

  • Zoro # G313173375


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Manila
Spool Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-080-68
Zoro #
G313173375
UPC #
35283258688
Country of Origin
United States

Dimensions

Length
10 in
Spool Width
10 in

Details

Material
Manila

Description

A smooth polyester cover over 1000 test strength galvanized cable provides a sturdy, long-lasting cord. This cord is used for flagpole halyards, stage curtain pulls, elevator and guidelines. A 3/32. cable is used the center.


  • •A strong, durable flagpole rope
  • •Polyester cover with 3/32 in. wire core
  • •100% polyester cover
  • •Working load 289 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.