
1/4. x 600 ft. Twisted Polyester Rope
Mfr # 137
Zoro # G013173323
product price: $64.15
/eaKey Features
Rope Material
Polyester
Rope Length
10 in
Color
White
Width
9 in
Includes
Twisted Polyester Rope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137
Zoro #
G013173323
UPC #
35283001376
Country of Origin
India
Dimensions
Rope Length
10 in
Width
9 in
Details
Rope Material
Polyester
Color
White
Includes
Twisted Polyester Rope
Description
A 3 strand twisted polyester rope. Polyester is highly resistant to abrasion and UV rays. It will not stretch and it mildew resistant.
- •Twisted polyester is abrasion and UV resistant
- •Will not stretch
- •Excellent uv protection
- •Working load 280 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.