Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4. x 600 ft. Twisted Polypro Rope Brown

  • Mfr # 43710

  • Zoro # G313173634


product price: $35.29
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
Brown
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43710
Zoro #
G313173634
UPC #
35283437106
Country of Origin
India

Dimensions

Rope Length
10 in
Width
6 in

Details

Rope Material
Polypropylene
Color
Brown

Description

3 Strand twisted polypro is an economical rope works well for many jobs. Brown polypro is sometimes used to look like manila rope. It floats, does not stretch, and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.


  • •High visibility
  • •Floats in water
  • •Rot and mildew resistant
  • •Color: brown
  • •Working load 212 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.