Zoro Homepage

1/4. x 600 ft. Twisted Polypro Rope White

  • Mfr # 81-010

  • Zoro # G213173314


product price: $34.39
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
White
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-010
Zoro #
G213173314
UPC #
35283810107
Country of Origin
India

Dimensions

Rope Length
10 in
Width
6 in

Details

Rope Material
Polypropylene
Color
White

Description

3 Strand twisted polypro is an economical rope works well for many jobs. Polypro comes a highly visible white color. It floats, does not stretch, and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc. White polypro is commonly used for tying down tents.


  • •High visibility
  • •Floats in water
  • •Rot and mildew resistant
  • •Color: white
  • •Working load 212 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.