Zoro Homepage

1/4. x 600 ft. Twisted Polypro Rope Yellow and Black

  • Mfr # 80-010YB

  • Zoro # G113173339


product price: $36.49
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
Multi
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-010YB
Zoro #
G113173339
UPC #
35283800146
Country of Origin
India

Dimensions

Rope Length
10 in
Width
6 in

Details

Rope Material
Polypropylene
Color
Multi

Description

3 Strand twisted polypro is an economical rope works well for many jobs. There are two yellow strand and 1 black strand. It floats, does not stretch, and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.


  • •High visibility
  • •Floats in water
  • •Rot and mildew resistant
  • •2 yellow strands and one black strand
  • •Working load 212 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.