Zoro Homepage

1/4. X 600 ft. Twisted Polypropylene Rope Reel

  • Mfr # 157

  • Zoro # G013173316


product price: $45.99
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
Yellow
Width
8 in
Includes
Twisted Polypropylene Rope Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157
Zoro #
G013173316
UPC #
35283001574
Country of Origin
India

Dimensions

Rope Length
10 in
Width
8 in

Details

Rope Material
Polypropylene
Color
Yellow
Includes
Twisted Polypropylene Rope Reel

Description

3 Strand twisted polypro works well for many jobs. It floats, does not stretch and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.


  • •Floats in water
  • •Rot and Mildew resistant
  • •Color: Yellow
  • •Working Load 212 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.