1/8. x 1800 ft. 1-ply Sisal Twine Ball

  • Mfr # 34-301

  • Zoro # G913173522


product price:  $18.29
/ea

Key Features

Rope Material
Sisal
Rope Length
7 in
Color
Brown
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-301
Zoro #
G913173522
UPC #
35283343018
Country of Origin
Mexico

Dimensions

Rope Length
7 in
Width
7 in

Details

Rope Material
Sisal
Color
Brown

Description

Sisal is a great product for your household tying applications. Sisal twine is used for tying up recycling, newspapers, small yard waste, Crafts, gardening and more. This is an all natural product and there are no chemicals or oils used making the twine.


  • •All natural and biodegradable
  • •Strong, durable, and holds a knot
  • •Will not stretch
  • •Great for all your household tying needs, crafts, packaging, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.