Zoro Homepage

2 oz. Wax Sail Kit with Needle White

  • Mfr # 11417

  • Zoro # G713173333


product price: $9.49
/ea

Key Features

Rope Material
Polyester
Rope Length
1.75 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11417
Zoro #
G713173333
UPC #
35283114175
Country of Origin
United States

Dimensions

Rope Length
1.75 in
Width
4 in

Details

Rope Material
Polyester
Color
White

Description

A 2 oz. waxed polyester sail twine. This is a polyester twine with a wax coating andcludes a needle. This twine is commonly used for whipping the end of cords.


  • •2 oz. tube includes needle
  • •270 ft. per tube
  • •Includes needle
  • •Used as a whipping cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.