Zoro Homepage

2. x 50 ft. Manila Rope

  • Mfr # 30-096-50

  • Zoro # G513173731


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Manila
Rope Length
18 in
Color
Brown
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-096-50
Zoro #
G513173731
UPC #
35283302503
Country of Origin
Philippines

Dimensions

Rope Length
18 in
Width
18 in

Details

Rope Material
Manila
Color
Brown

Description

The Pure #1 Manila is our bestselling manila rope. Manila rope is great general purpose rope. It is a natural fiber and it used widely as a landscaping and decorative rope. Our manila is made to our highest standards for strength and the quality thedustry. There is less bark and debris our rope which means the rope is smoother and your will get less splinters.


  • •Great for decorative and landscaping projects
  • •Only high quality fibers are used
  • •Contains oil in the manufacturing process
  • •Great for use as an outdoor training or exercise rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.