Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-Ply 1950 ft. 2.5 lb. Cotton Twine Cone

  • Mfr # 07-240

  • Zoro # G113173261


product price: $16.15
/ea

Key Features

Rope Material
Polyester
Rope Length
6 in
Color
White
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-240
Zoro #
G113173261
UPC #
35283072406
Country of Origin
United States

Dimensions

Rope Length
6 in
Width
7 in

Details

Rope Material
Polyester
Color
White

Description

Our cotton wrapping twine is made from a blend of cotton and polyester fibers. This is a great twine for bundling just about anything. The twine getscreasingly stronger the more plies the twine and it knots easily.


  • •Knots easily
  • •Cotton/polyester twine
  • •Great for crafts and bundling
  • •Break strength 50 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.