Zoro Homepage

3/16. x 1100 ft. Twisted Cotton Rope

  • Mfr # 29-002

  • Zoro # G613173822


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
White
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-002
Zoro #
G613173822
UPC #
35283290022
Country of Origin
United States

Dimensions

Rope Length
10 in
Width
10 in

Details

Rope Material
Polypropylene
Color
White

Description

Our 3-Strand Twisted Cotton Rope is a soft, pliable rope. It is soft on the hands and makes a great rope for decorative purposes. Our Cotton rope has a combination of cotton and polyester fibers.


  • •Made with cotton and polyester fibers
  • •A soft and pliable rope
  • •Great for crafts, decorative uses, and knotwork
  • •Working load 87 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.